Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18450K SANITISATION STATION ARROW LEFT 300X400MMRP
CALEDONIA18450K SANITISATION STATION ARROW LEFT 300X400MMRP
Warning sign Caledonia Signs
References
caledonia signs:
18450K
rubix:
219A3339
Product details
Technical specifications
Product details : CALEDONIA18450K SANITISATION STATION ARROW LEFT 300X400MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.48
excl. VAT
/
Each
£
13.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 14280K WARNING SUDDEN DROP (400X300MM) 1: RIGID PLASTIC
CALEDONIAS 58760 NO ENTRY SYMBOL FLOOR GRAPHIC 400MM DIA
SPARTEX 51653 SWITCH OFF WHEN NOT IN USE 65MM DIA - SHEET OF 6
CALEDONIA 18460W REPORT TO OFFICE WASH HANDS DISINFECT900X600MM RP
SPARTEX 14257M CAUTION RAMP (600X200MM) 1: RIGID PLASTIC
SPARTEX 58783 ONE WAY SYMBOL FLOOR GRAPHIC 400MM DIA 5 MISCELLANEOUS
SPARTEX 24236G CAUTION VERY HOT WATER (300X100MM)S/A VINYL
SPARTEX 15477P WELCOME TO (ADD NAME/LOGO) PLEASE TREAT THESE GROUNDS
SPARTEX 14212K CAUTION ARC WELDING (400X300MM) 1: RIGID PLASTIC
SPARTEX 14288A CAUTION NOT DRINKING WATER (100X75MM) R/PLASTIC
SPARTEX 14242K BATTERY CHARGING- NO UNAUTHORISED ENTRY(400X300MM)
SPARTEX 15238H EYE PROTECTION MUST BE WORN (ENGLISH/POLISH) (300X250M
SPARTEX 24223E CAUTION WET FLOOR (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 55142 DOOR SCREEN SIGN- NO ENTRY CAUTION PEOPLE AT WORK 600X4
SPARTEX 24268M DANGER HAZARDOUS SUBSTANCES WEAR PPE (600X200MM) SELF