Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA58618 KEEP YOUR 2M DISTANCE FLOOR GRAPHIC STRIP 1000X50MM
CALEDONIA58618 KEEP YOUR 2M DISTANCE FLOOR GRAPHIC STRIP 1000X50MM
Warning sign Caledonia Signs
References
caledonia signs:
58618
rubix:
219A3210
Product details
Technical specifications
Product details : CALEDONIA58618 KEEP YOUR 2M DISTANCE FLOOR GRAPHIC STRIP 1000X50MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.17
excl. VAT
/
Each
£
11.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 25627G HAIRNETS MUST BE WORN (300X100MM)S/A VINYL
SPARTEX 15478K WELCOME TO OUR PLAYGROUND NOTICE (400X300MM) RGD
SPARTEX 55048 MASK SYMBOL 100MM DIA - SHEET OF 65: MISCELLANEOUS
SPARTEX 14491GWARNINGMOVINGTRAFFIC BEYOND THIS POINT(300X100MM)RGD
SPARTEX 58749 MIND THE STEP FLOOR GRAPHIC 300X100MM 5: MISCELLANEOUS
SPARTEX 56027 FIRST AIDERS THE NEAREST AID BOX IS SITUATED ADAP
SPARTEX 26251G WARNING NOISE HAZARD EAR PROTECTION MUST BE WORN (300X
SPARTEX 26408M SITE OFFICE (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 15007F FACE SHIELD SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 24003G DANGER 415 VOLTS (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 24326G DANGER RISK OF ASPHYXIATION (300X100MM) SA VINYL
SPARTEX 58250 AUTOMATIC DOOR DOUBLE SIDED SELF ADHESIVE WINDOW STICKE
SPARTEX 25427M CLEAN UP SPILLAGES (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 54050 DANGER 110 VOLTS SHEET OF 25 LABELS 40X50MM
SPARTEX 58902 MAX LOAD CAPACITY 500KG UDL PER SHELF, 100X75 MAGNETIC