Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
SPARTEX 25239K EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (400X300M
SPARTEX 25239K EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (400X300M
Spartex Multi-Lingual Signs
References
spartex:
UK-25239K
rubix:
225A3798
manufacturer :
25239K
Technical specifications
Width
400
mm
Height
300
mm
Product details
Technical specifications
Product details : SPARTEX 25239K EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (400X300M
Ear protection must be worn (English/polish)
Technical specifications
Attributes
Width
400
mm
Height
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.28
excl. VAT
/
Each
£
13.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 16444K NO HAT NO BOOTS NO VEST NO JOB (400X300MM) R/PLASTIC
SPARTEX 13206G NO THOROUGHFARE (300X100MM) 1: RIGID PLASTIC
SPARTEX 16274K MULTI HAZARD AREA, NO UNAUTHORISED ADMITTANCE, VISITOR
SPARTEX 24446G HAZARDOUS WASTE (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 15455G REFER TO INSTRUCTIONS BEFORE OPERATING THIS MACHINE (3
SPARTEX 25003K EYE PROTECTION MUST BE WORN (400X300MM) SA VINYL
SPARTEX 24023G WARNING ELECTRIC FENCE (300X100MM)S/A VINYL
SPARTEX 58734 CAUTION FORKLIFT TRUCKS OPERATING FLOOR GRAPHIC 400X600
SPARTEX 14413K TOXIC (400X300MM) 1: RIGID PLASTIC
SPARTEX 24410G CAUTION OXYGEN (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 24012K DANGER ELECTRICITY (400X300MM) 2: SELF ADHESIVE VINYL
SPARTEX 54045 250 PAT TEST WRITE ON LABELS - PASSED 50X25MM
CALEDONIAS 18423H COVID 19 - SHOP WINDOW SIGN 250X300MMRP
SPARTEX 58541 CAUTION FORKLIFT TRUCKS IN OPERATING (SELF STANDING FOL
SPARTEX 17123G PLEASE USE OTHER DOOR > (300X100MM) 1: RIGID PLASTIC