Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA25207K MASKS MUST BE WORN WHEN WORKING HERE 400X300MMSAV
CALEDONIA25207K MASKS MUST BE WORN WHEN WORKING HERE 400X300MMSAV
Warning sign Caledonia Signs
References
caledonia signs:
25207K
rubix:
219A3278
Product details
Technical specifications
Product details : CALEDONIA25207K MASKS MUST BE WORN WHEN WORKING HERE 400X300MMSAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.28
excl. VAT
/
Each
£
13.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 81714G WARNING ANTI CLIMB PAINT (300X100MM) QUICK-FIX RIGID P
SPARTEX 26405P CHILDREN MUST NOT PLAY ON THIS SITE(600X400MM)SAV
SPARTEX 14480E DANGER EXPLOSIVE ATMOSPHERE BS5499 (200X150MM) RGD
SPARTEX 16403P DANGER DEMOLITION WORK IN PROGRESS (600X400MM) RGD
SPARTEX 26013G FIRST AID RIGHT SYMBOL (300X100MM)S/A VINYL
SPARTEX 23212E ACCESS FORBIDDEN TO ALL UNAUTHORISED PERSONS (200X150M
SPARTEX 15410F SOUND HORN SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 59764 RDC TEST ROLL OF 100 LABELS 100X75MM 5: MISCELLANEOUS
SPARTEX 14492G WARNING STEEP STEPS (300X100MM) 1: RIGID PLASTIC
SPARTEX 16443P SCAFFOLDING INCOMPLETE DO NOT USE (600X400MM) RGD
SPARTEX 25221G APPROVED PERSONAL PROTECTIVE EQUIPMENT MUST BE WORN AT
SPARTEX 55037 HAND PROTECTION SYMBOL 100MM DIA - SHEET OF 6
SPARTEX 16051K WATER MAINS SHUT OFF VALVE KEEP CLEAR(400X300MM)RGD
SPARTEX 16054H FIRST AID (ENGLISH/POLISH) (300X250MM) R/PLASTIC
SPARTEX 25932G WARNING PEDESTRIANS (300X100MM) 2 SELF ADHESIVE VINYL