Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA25207M MASKS MUST BE WORN WHEN WORKING HERE 600X200MMSAV
CALEDONIA25207M MASKS MUST BE WORN WHEN WORKING HERE 600X200MMSAV
Warning sign Caledonia Signs
References
caledonia signs:
25207M
rubix:
219A3279
Product details
Technical specifications
Product details : CALEDONIA25207M MASKS MUST BE WORN WHEN WORKING HERE 600X200MMSAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.18
excl. VAT
/
Each
£
13.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CALEDONIAS 58466 NO ENTRY FLOOR SIGN 400MM
BEAVERSWOOD FLOOR SIGN FEET WHITE PACK OF 10 FSF/W
SPARTEX 26244A DO NOT TAMPER WITH LOCKOUT DEVICES(100X75MM)SA VINYL
SPARTEX 25024M BUMP CAPS MUST BE WORN IN THIS AREA(600X200MM)SAV
SPARTEX 54036 ELECTRICITY LABEL 50MM SHEET OF 65: MISCELLANEOUS
BEAVERSWOOD FLOOR SIGN FEET BLACK PACK OF 10 FSF/BK
SPARTEX 14240G WARNING HAZARDOUS AREA (300X100MM) 1: RIGID PLASTIC
SPARTEX 14534M WARNING CHEMICAL STORE NO UNAUTHORISED ACCESS (600X200
SPARTEX 14237A CAUTION HOT SURFACE DO NOT TOUCH (100X75MM) R/PLASTIC
SPARTEX 14216M CAUTION MIND YOUR HEAD (600X200MM) 1: RIGID PLASTIC
SPARTEX 24216K CAUTION MIND YOUR HEAD (400X300MM)S/A VINYL
SPARTEX 23674E NO DOG FOULING IT IS AN OFFENCE NOT TO CLEAN UP AFTER
SPARTEX 24017G DANGER LIVE BUSBARS (300X100MM) 2 SELF ADHESIVE VINYL
SPARTEX 59814 WARNING MORE THAN ONE SUPPLY ROLL OF 100 LABELS 40X50
SPARTEX 23603K NO DOGS EXCEPT GUIDE (400X300MM)S/A VINYL