Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 15237K WEAR MASKS 400X300MMRP
CALEDONIAS 15237K WEAR MASKS 400X300MMRP
Warning sign Caledonia Signs
References
caledonia signs:
15237K
rubix:
219A3301
Product details
Technical specifications
Product details : CALEDONIAS 15237K WEAR MASKS 400X300MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.11
excl. VAT
/
Each
£
21.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BEAVERSWOOD FLOOR SIGN CIRCLE BLUE PACK OF 100 FSBO
SPARTEX 24287A CAUTION FLOOR SLIPPERY WHEN WET (100X75MM) SA VINYL
SPARTEX 24479G DANGER EXPLOSIVE ATMOSPHERE (300X100MM) SA VINYL
SPARTEX 15618H CATERING HYGIENE (300X250MM) 1: RIGID PLASTIC
SPARTEX 24479K DANGER EXPLOSIVE ATMOSPHERE (400X300MM) SA VINYL
SPARTEX 58097 SITE SAFETY BOARD 1200X1000MM 3MM PVC 5: MISCELLANEOUS
SPARTEX 16413W SITE SAFETY - H&S ACT (900X600MM) 1: RIGID PLASTIC
SPARTEX 58548 CAUTION TRAILING CABLES (FREE-STANDING FLOOR SIGN)
SPARTEX 25497G NO PETS ALLOWED GUIDE DOGS AND ASSISTANCE ANIMALS WELC
SPARTEX 25459M MOBILE PHONE ZONE (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 24557F LQ DIAMOND (ADR 2011) (200X200MM)S/A VINYL
SPARTEX 14541U GHS LABEL - FLAMMABLE (100X100MM) 1: RIGID PLASTIC
SPARTEX 24439E GAS CYLINDER FULL (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 25250E SAFETY HELMETS MUST BE WORN (ENGLISH/POLISH) (200X150M
SPARTEX 15215G CLIP ON WHEN WORKING AT HEIGHT (300X100MM) R/PLASTIC