Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 25237E WEAR MASKS 200X150MMSAV
CALEDONIAS 25237E WEAR MASKS 200X150MMSAV
Warning sign Caledonia Signs
References
caledonia signs:
25237E
rubix:
219A3302
Product details
Technical specifications
Product details : CALEDONIAS 25237E WEAR MASKS 200X150MMSAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.67
excl. VAT
/
Each
£
4.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CALEDONIA15165H BUSINESS OPEN FOLLOW NHS GUIDELINES 300X250MM RP
CALEDONIAS 58760 NO ENTRY SYMBOL FLOOR GRAPHIC 400MM DIA
SPARTEX 13208M NO ACCESS FOR PEDESTRIANS (600X200MM) R/PLASTIC
SPARTEX 13603K NO DOGS EXCEPT GUIDE (400X300MM) R/PLASTIC
SPARTEX 14454G WARNING IRRITANT (300X100MM) 1: RIGID PLASTIC
SPARTEX 13631G CONSUMPTION OF FOOD OR DRINK IS FORBIDDEN IN THIS AREA
SPARTEX 14441G CAUTION MISUSE OF COMPRESSED AIR IS HIGHLY DANGEROUS (
SPARTEX 24427P LPG HIGHLY FLAMMABLE (600X400MM)SELF ADHESIVE VINYL
SPARTEX 13603M NO DOGS EXCEPT GUIDE (600X200MM) R/PLASTIC
SPARTEX 55132 DOOR SCREEN SIGN- STRICTLY NO ADMITTANCE 600X450MM
SPARTEX 58021 CONSTRUCTION SITE NOTICE BOARD 1430X1075
SPARTEX 85428M PEDESTRIANS MUST USE THIS ROUTE (600X200MM) QUICK-FIX
SPARTEX 58736 SOUND HORN DRIVE SLOWLY FLOOR GRAPHIC 400X600MM
SPARTEX 14439E GAS CYLINDER FULL (200X150MM) 1: RIGID PLASTIC
SPARTEX 15420M LIFT CORRECTLY (600X200MM) 1: RIGID PLASTIC