Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18448K NEAREST SANITISATION STATION IS : 300X400MM RP
CALEDONIA18448K NEAREST SANITISATION STATION IS : 300X400MM RP
Warning sign Caledonia Signs
References
caledonia signs:
18448K
rubix:
219A3333
Product details
Technical specifications
Product details : CALEDONIA18448K NEAREST SANITISATION STATION IS : 300X400MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.48
excl. VAT
/
Each
£
13.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 56094 DRINKING WATER 65MM DIA - SHEET OF 6 5: MISCELLANEOUS
SPARTEX 56699 FOLDING LIMITED QUANTITY VEHICLE PLATE, 250X250 ALUMINI
SPARTEX 25208F MASKS SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 16513G SERVICE RECEPTION (300X100MM) 1: RIGID PLASTIC
SPARTEX 14454G WARNING IRRITANT (300X100MM) 1: RIGID PLASTIC
SPARTEX 59137 LADIES SYMBOL 76MM DIA ALUMINIUM SIGN 5: MISCELLANEOUS
SPARTEX 13631M CONSUMPTION OF FOOD OR DRINK IS FORBIDDEN IN THIS AREA
SPARTEX 24494M DANGER RISK OF FALLING (600X200MM)S/A VINYL
SPARTEX 15025F WELDING MASK SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 21711H THESE PREMISES ARE UNDER CCTV SURVEILLANCE FOR YOUR (3
BEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW 0
SPARTEX 14321G WARNING ARC FLASH AND SHOCK HAZARD ISOLATE BEFORE OPEN
SPARTEX 26018H FIRST AID FOR DEPARTMENT AVAILABLE FROM (300X250MM) SE
SPARTEX 15239K EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (400X300M
SPARTEX 13618E NO OUTDOOR FOOTWEAR (200X150MM) 1: RIGID PLASTIC