SPARTEX 55142 DOOR SCREEN SIGN- NO ENTRY CAUTION PEOPLE AT WORK 600X4
Spartex Access Signs
See technical informationReferences
Product details : SPARTEX 55142 DOOR SCREEN SIGN- NO ENTRY CAUTION PEOPLE AT WORK 600X4
Door Screen Safety Signs offer an innovative solution to warning people of potential hazards by cordoning off rooms with a doorway barrier message. The pole is spring loaded and extends from 71cm to 1m to fit most single doorways. The rubber end caps add maximum grip and prevent scuffing of the door frame. When not required and not in use the sign can be simple wiped clean and rolled away for easy storage
An excellent temporary barrier to prevent access during cleaning or repairs
Miscellaneous Products / Materials
Any product outside of our standard choice of material/size range starts with a 5. This may include items such as rolls of tape, sign frames, floor graphics or banners. Below you can find a more detailed description of the miscellaneous material options available for this sign design.
5. PVC Banner: Flame resistant, 440GSM PVC banner for indoor and outdoor applications. Digitally printed for eye catching displays
Technical specifications
| Height | 450 mm |
|---|---|
| Width | 600 mm |
- Usually arrives within 14 working days

