Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA 55022 DAB DESTROY ALL BUGS POSTER 420X594MM SYNTHETIC PAPER
CALEDONIA 55022 DAB DESTROY ALL BUGS POSTER 420X594MM SYNTHETIC PAPER
Informational sign Caledonia Signs
References
caledonia signs:
55022
rubix:
219A3350
Product details
Technical specifications
Product details : CALEDONIA 55022 DAB DESTROY ALL BUGS POSTER 420X594MM SYNTHETIC PAPER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.67
excl. VAT
/
Each
£
26.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BEAVERSWOOD SELF ADHESIVE NUMBER 5 21 X 56MM 12 PER CARD PACK OF 5
SPARTEX 12051G PUSH PAD TO OPEN (300X100MM) 1: RIGID PLASTIC
SPARTEX 56584 VERGE SIGN - PRIVATE PROPERTY KEEP OUT 450X150 POST 800
SPARTEX 58075 ROAD WORKS 600MM TRIANGLE CLASS 1 ZINTEC
SPARTEX 42061L FIRE EXIT ONLY CAUTION THIS DOOR IS ALARMED (450X150MM
SPARTEX 56118 BRAILLE - STEPS5: MISCELLANEOUS
SPARTEX 22055Q ASSEMBLY POINT - EEC (600X450MM)SELF ADHESIVE VINYL
SPARTEX 25419F HIVIS SYMBOL(200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 12002M FIRE EXIT - UP AND RIGHT (600X200MM) 1: RIGID PLASTIC
SPARTEX 13253G EXTINGUISH YOUR CIGARETTES HERE (WHITE/BLACK) (300X100
SPARTEX 81621B FIRE DOOR KEEP LOCKED SHUT (80X80MM) QUICK-FIX RIGID P
SPARTEX 59104 CALL POINT SYMBOL 175X175MM BRASS5: MISCELLANEOUS
SPARTEX 25629H PHOTOCOPIER - DO'S & DONT'S (300X250MM) SA VINYL
SPARTEX 58378 NO SMOKING - A4 RP5: MISCELLANEOUS
SPARTEX 11048H FIRE POINT ARROW LEFT LOCATION (300X250MM) R/PLASTIC