SPARTEX 11048H FIRE POINT ARROW LEFT LOCATION (300X250MM) R/PLASTIC
Spartex Fire Signs
See technical informationReferences
Spartex:UK-11048H
Rubix:224A7185
Manufacturer :11048H

Product details : SPARTEX 11048H FIRE POINT ARROW LEFT LOCATION (300X250MM) R/PLASTIC
Under the Regulatory Reform - Fire Safety) Order 2005, any non-automatic- Fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 300 mm |
| Width | 250 mm |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Usually arrives within 14 working days
