Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA58451 SURFACES MUST BE CLEANED - 4MM FLUTED 600X450MM
CALEDONIA58451 SURFACES MUST BE CLEANED - 4MM FLUTED 600X450MM
Informational sign Caledonia Signs
References
caledonia signs:
58451
rubix:
219A3361
Product details
Technical specifications
Product details : CALEDONIA58451 SURFACES MUST BE CLEANED - 4MM FLUTED 600X450MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.91
excl. VAT
/
Each
£
28.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 25640G SHRED ALL SENSITIVE DOCUMENTS BEFORE PLACING IN BIN (3
SPARTEX 11058E FIRE EXTINGUISHER (ENGLISH/POLISH) (200X150MM) RGD
SPARTEX 12043U IN EVENT OF FIRE BREAK GLASS BOLT FOR KEY(100X100MM)
SPARTEX 59963 FLOW MARKER PK OF 5 HYDROGEN PEROXIDE 5: MISCELLANEOUS
SPARTEX 11632F KEEP CLEAR (200X200MM) 1: RIGID PLASTIC
SPARTEX 31072E MANUAL FIRE HOSE REEL WITH INSTRUCTIONS FOR USE (200X1
SPARTEX 32003G FIRE EXIT - LEFT (300X100MM) 3 PHOTOLUMINESCENT RIGID
SPARTEX 11414H ACTION NOTICE FOR HOUSING WITH COMMUNAL FIRE ALARM AND
BEAVERSWOOD SELF ADHESIVE LETTER D 45 X 130MM 5 PER CARD PACK OF 5
SPARTEX 11074E TO BE USED ONLY IN THE EVENT OF A FIRE(200X150MM)RGD
SPARTEX 16644M WRAP RECYCLING SIGN - FOOD WASTE (600X200MM) RGD
SPARTEX 58165 GHS SYMBOLS GUIDANCE POSTER5: MISCELLANEOUS
SPARTEX 21233E ABC POWDER EXTINGUISHER IDENTIFICATION (200X150MM) SEL
SPARTEX 21612B CLOSE THIS DOOR AT NIGHT (80X80MM)S/A VINYL
SPARTEX 11630B FIRE DOOR KEEP LOCKED (80X80MM) 1: RIGID PLASTIC