SPARTEX 11058E FIRE EXTINGUISHER (ENGLISH/POLISH) (200X150MM) RGD

Spartex Extinguisher Signs

See technical information

References

Spartex:UK-11058E
Rubix:224A6965
Manufacturer :11058E
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 11058E FIRE EXTINGUISHER (ENGLISH/POLISH) (200X150MM) RGD


Inform staff and visitors of important safety messages where multiple languages may be spoken
Responsibility lies with the employer to ensure all staff whose first language may not be English understand the potential risk in and around the workplace




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length200 mm
Width150 mm
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • Usually arrives within 14 working days