Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 58459 CORONAVIRUS POLICIES ARE MANDATORY 4MM FLUTE900X600
CALEDONIA 58459 CORONAVIRUS POLICIES ARE MANDATORY 4MM FLUTE900X600
Warning sign Caledonia Signs
References
caledonia signs:
58459
rubix:
219A3383
Product details
Technical specifications
Product details : CALEDONIA 58459 CORONAVIRUS POLICIES ARE MANDATORY 4MM FLUTE900X600
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.18
excl. VAT
/
Each
£
62.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 25404M KEEP THESE PREMISES TIDY (600X200MM)S/A VINYL
SPARTEX 14229E CAUTION SLIPPERY WHEN WET (200X150MM) R/PLASTIC
SPARTEX 55785 WARNING CONSTRUCTION SITE KEEP OUT, SAVER SIGN 600
SPARTEX 15932G WARNING PEDESTRIANS(300X100MM) 1: RIGID PLASTIC
SPARTEX 14280E WARNING SUDDEN DROP (200X150MM) 1: RIGID PLASTIC
SPARTEX 16019H FIRST AID (300X250MM) 1: RIGID PLASTIC
SPARTEX 25216E HIGH VISIBILITY JACKETS MUST BE WORN BEYOND THIS POINT
SPARTEX 58361 WARNING CONSTRUCTION SITE - A4 SAV5: MISCELLANEOUS
SPARTEX 14283E CAUTION PINCH POINT (200X150MM) 1: RIGID PLASTIC
SPARTEX 14003K DANGER 415 VOLTS (400X300MM) 1: RIGID PLASTIC
CALEDONIA18430K HELP STOP THE SPREAD STAY APART 300X400MMRP
SPARTEX 25202F SAFETY BOOTS SYMBOL (200X200MM) 2 SELF ADHESIVE VINYL
SPARTEX 15604E FOOD PRODUCTION AREA/PROTECTIVE CLOTHING/WASH HANDS (2
SPARTEX 14286A CAUTION HOT RAIL (100X75MM) 1: RIGID PLASTIC
SPARTEX 15002K EYE PROTECTION PROVIDED FOR YOUR SAFETY AND MUST BE WO