SPARTEX 15932G WARNING PEDESTRIANS(300X100MM) 1: RIGID PLASTIC


Spartex Warning Signs

References
spartex:UK-15932G
rubix:225A1991
manufacturer :15932G
brand logo
brand logo
Technical specifications
Width300 mm
Height100 mm

Product details : SPARTEX 15932G WARNING PEDESTRIANS(300X100MM) 1: RIGID PLASTIC


Hazard signs are displayed to advise and forewarn of potential dangers. This warning sign advises that the area the driver is about to enter has pedestrians.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width300 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days