Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18461W WASH HANDS 2METRE POLICY USE TISSUES 900X600MM RP
CALEDONIA18461W WASH HANDS 2METRE POLICY USE TISSUES 900X600MM RP
Warning sign Caledonia Signs
References
caledonia signs:
18461W
rubix:
219A3386
Product details
Technical specifications
Product details : CALEDONIA18461W WASH HANDS 2METRE POLICY USE TISSUES 900X600MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.80
excl. VAT
/
Each
£
65.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 14013K DANGER OF DEATH (400X300MM) 1: RIGID PLASTIC
SCHNEIDER E. STOP LEGEND PLATE ZBY8330
SPARTEX 24287A CAUTION FLOOR SLIPPERY WHEN WET (100X75MM) SA VINYL
SPARTEX 59768 DANGER 240 VOLTS ROLL OF 100 LABELS 40X50MM
SPARTEX 26211G WARNING CONFINED SPACE NO UNAUTHORISED ENTRY (300X100M
SPARTEX 24334G DANGER PEOPLE AT WORK (300X100MM)S/A VINYL
SPARTEX 58250 AUTOMATIC DOOR DOUBLE SIDED SELF ADHESIVE WINDOW STICKE
SPARTEX 14032Q WARNING VEHICLES REVERSING HIGH VIS CLOTHING MUST BE W
SPARTEX 25201K PROTECTIVE FOOTWEAR MUST BE WORN (400X300MM) SA VINYL
SPARTEX 16272P DANGER ASBESTOS PERMIT TO WORK MUST BE OBTAINED (600X4
SPARTEX 13219M DO NOT CLIMB ON RACKING (600X200MM) 1: RIGID PLASTIC
SPARTEX 26459M WARNING BEWARE OF MOVING VEHICLES(600X200MM)SA VINYL
CALEDONIA58438 PLEASE KEEP YOUR DISTANCE FLOOR GRAPHIC 600X200MM
SPARTEX 15418G USE HAND SANITISER (300X100MM) 1: RIGID PLASTIC
SPARTEX 15603K PROTECTIVE CLOTHINGMUST BE WORN IN AREA(400X300MM)