Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent Material
SPARTEX M1431030 KNITTED MAINTENANCE SOCKS 10CM X 3M GREY PACK OF 8
SPARTEX M1431030 KNITTED MAINTENANCE SOCKS 10CM X 3M GREY PACK OF 8
Absorbent Material Spartex
References
spartex:
UK-M1431030
rubix:
225A8319
Technical specifications
Absorption capacity
110
l
Type
Pads
See all Specifications
Product details
Technical specifications
Product details : SPARTEX M1431030 KNITTED MAINTENANCE SOCKS 10CM X 3M GREY PACK OF 8
Absorbent socks are ideal for containing the spread of spilt liquids and they can be strategically placed to divert any flowing liquid.
Technical specifications
Attributes
Absorption capacity
110
l
Type
Pads
Length
300
cm
Height
10
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.51
excl. VAT
/
Each
£
90.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX H0430712 OIL ONLY SOCKS 7.5CM X 1.2M WHITE PACK OF 20
3M MM1001 MAINTENANCE SORBENT MINI-BOOM 76MM DIAMETER 1.2M PK12
SPARTEX C0215040 HEAVYWEIGHT CHEMICAL PADS 50CM X 40CM YELPK100
SPARTEX H0305040 LOW LINT OIL ONLY ROLL 50CM X 40M WHITE
SPARTEX C0514035 MEDIUMWEIGHT CHEMICAL PADS 35CM X 40CM YELPK100
3M T280 OIL SORBENT BOOM 100MM DIAMETER 3M PK4
SPARTEX C2053040/20 CHEMICAL PILLOWS 30CM X 40CM YELLOW PACK OF 20
SPARTEX H2760056 OIL ONLY DRUM TOP PAD 65CM DIA WHITE PACK OF 25
SPARTEX H0415040/25 MEDIUMWEIGHT OIL ONLY PADS 50CM X 40CM WHITE PK25
SPARTEX ES0814050 ECO OIL PADS 50CM X 40CM
SPARTEX H0914939 DOUBLESIDE LOW LINT OILONLY PAD 50CM X 40CM WHT PK100
3M HP100 OIL SORBENT ROLL 960MMX40M
SPARTEX H0404040 OIL ONLY ABSORBENT ROLL 40CM X 40M WHITE
SPARTEX H0430730 OIL ONLY SOCKS 7.5CM X 3M WHITE PACK OF 8
SPARTEX H0425040 OIL ONLY SHEETS 50CM X 40CM WHITE PACK OF 200