SPARTEX ES0814050 ECO OIL PADS 50CM X 40CM
SPARTEX ES0814050 ECO OIL PADS 50CM X 40CM
See technical informationSee documentsReferences
Spartex:ES0814050
Rubix:259A5775

Documents
Product details : SPARTEX ES0814050 ECO OIL PADS 50CM X 40CM
Made from sustainably managed recycled cotton garments 80%, bound with 20% low melt fibre.
Technical specifications
Attributes
| Type | pads |
|---|---|
| Height | 40 cm |
Show UNSPSC/ECL@SS
£ 66.59 excl. VAT
/ Each
£ 79.91 incl. VAT
- Usually arrives within 14 working days
