3M T280 OIL SORBENT BOOM 100MM DIAMETER 3M PK4


Oil Sorbent

References
3m:T280
rubix:241A6925
brand logo
brand logo
Technical specifications
Absorption capacity139.3 l
TypePads
See all Specifications

Product details : 3M T280 OIL SORBENT BOOM 100MM DIAMETER 3M PK4


This petroleum sorbent boom is a double boom 3 m long with two 10 cm scrim encased tubes of particulate sorbent material secured by a UV resistant netting. Built-in attachment clips are provided at each end of the boom allowing the booms to be linked together, overlapping and preventing seepage between segments.

Strengths

•For use in oil-only Sorbent applications
Scrim encased tube of particulate Sorbent material is secured by netting
Built in attachment clips are provided at each end of the boom, allowing booms to be linked together
Unique double-cylinder design maximises absorption and minimizes the escape of traces of oil in flowing water
UV resistant; will not deteriorate or disintegrate
Recommended for use in ditches, streams, rivers, lakes, and terminal docks and piers

Applications

Oil-Only Sorbent

Technical specifications


Attributes
Absorption capacity139.3 l
TypePads
ColourOrange
Secondary colourOrange
Show UNSPSC/ECL@SS
£ 480.98 excl. VAT
/ Each
£ 577.18 incl. VAT
  • Usually arrives within 14 working days