SPARTEX SSH121246ZYX HAZARDOUS SECURITY CUPBOARD 1200.1200.460 YELLOW
Safety cabinet Spartex
See technical informationReferences
Spartex:UK-SSH121246ZYX
Rubix:224A9220
Manufacturer :SSH121246ZYX

Product details : SPARTEX SSH121246ZYX HAZARDOUS SECURITY CUPBOARD 1200.1200.460 YELLOW
Hazardous Security cupboards offer safe and secure storage for hazardous substances as demanded by the CoSHH regulations to control of hazardous substances. This range of security cupboards enables the workplace to comply with regulations with additional security features with a fully welded construction made from 1.5mm steel for strength combined with a superior anti-pick locking mechanism.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 1200 mm |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 1,876.31 excl. VAT
/ Each
£ 2,251.57 incl. VAT
- Delivery usually within ( 16 ) days
