SPARTEX 58807 FIRE EXIT KEEP CLEAR FLOOR GRAPHIC 600X200MM


Informational sign Spartex

References
spartex:UK-58807
rubix:224A9121
manufacturer :58807
brand logo
brand logo

Product details : SPARTEX 58807 FIRE EXIT KEEP CLEAR FLOOR GRAPHIC 600X200MM


Emergency escape signs are provided to guide you from wherever you are in a building, via a place of relative safety (the escape route) to the place of ultimate safety (the assembly area).




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.

Technical specifications


Attributes
No attributes to display for this product
£ 32.37 excl. VAT
/ Each
£ 38.84 incl. VAT
  • Usually arrives within 14 working days