SPARTEX 23668E NO SMOKING, ALCOHOL, DRUGS. FAILURE TO COMPLY WILL RES


Informational sign Spartex

References
spartex:UK-23668E
rubix:225A0109
manufacturer :23668E
brand logo
brand logo
Technical specifications
ModelSelf Adhesive Vinyl
See all Specifications

Product details : SPARTEX 23668E NO SMOKING, ALCOHOL, DRUGS. FAILURE TO COMPLY WILL RES


Prohibition signs relating to smoking and naked lights

No Smoking, Alcohol, Drugs. Failure to Comply Will Result in Disciplinary Procedures




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelSelf Adhesive Vinyl
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Usually arrives within 14 working days