SPARTEX 23631M CONSUMPTION OF FOOD OR DRINK IS FORBIDDEN IN THIS AREA


Warning sign Spartex

References
spartex:UK-23631M
rubix:225A0912
manufacturer :23631M
brand logo
brand logo
Technical specifications
Width600 mm
Height200 mm

Product details : SPARTEX 23631M CONSUMPTION OF FOOD OR DRINK IS FORBIDDEN IN THIS AREA


Prohibition Signs
Indicates an action or behaviour that must not be committed
Incorporates a red circle with a diagonal line
ISO 7010 symbols (black) and supplementary text (white on red) can be added.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width600 mm
Height200 mm
Show UNSPSC/ECL@SS
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
  • Usually arrives within 14 working days