SPARTEX 55805 YOUR LOGO HERE, SITE SAVER SIGN 1220X810MM
Spartex SITE SAFETY SIGNS
See technical informationReferences
Spartex:UK-55805
Rubix:225A5412
Manufacturer :55805
Product details : SPARTEX 55805 YOUR LOGO HERE, SITE SAVER SIGN 1220X810MM
Our Site Saver Signs are manufactured using a 4mm thick fluted polypropylene material. This low-cost material allows us to provide your own branded signs at an affordable price (perfect for temporary site signage ? strong, lightweight and waterproof).
Send your high resolution logo/photo/image file at time of ordering for inclusion on site saver signs at no extra cost.
Technical specifications
Attributes
| Height | 810 mm |
|---|---|
| Width | 1220 mm |
Show UNSPSC/ECL@SS
£ 74.99 excl. VAT
/ Each
£ 89.99 incl. VAT
- Usually arrives within 14 working days

