Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 28423K COVID 19 - SHOP WINDOW SIGN 300X400MMSAV
CALEDONIAS 28423K COVID 19 - SHOP WINDOW SIGN 300X400MMSAV
Warning sign Caledonia Signs
References
caledonia signs:
28423K
rubix:
219A3135
Product details
Technical specifications
Product details : CALEDONIAS 28423K COVID 19 - SHOP WINDOW SIGN 300X400MMSAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.28
excl. VAT
/
Each
£
13.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 16272G DANGER ASBESTOS PERMIT TO WORK MUST BE OBTAINED (300X1
CALEDONIA 18425K SOCIAL DISTANCING POLICY IN OPERATION 300X400MM RP
SPARTEX 15459G MOBILE PHONE ZONE (300X100MM) 1: RIGID PLASTIC
SPARTEX 17114E ENTRY IS PROHIBITED TO ANYONE SUSPECTED OF BEING UNDER
SPARTEX 71720G WARNING BARBED WIRE (300X100MM) 7: POLYCARBONATE
SPARTEX 14017M DANGER LIVE BUSBARS (600X200MM) 1: RIGID PLASTIC
SPARTEX 24541U FLAMMABLE GHS LABEL (100X100MM) 2 SELF ADHESIVE VINYL
SPARTEX 15013G EAR PROTECTION ZONE EAR PROTECTORS MUST BE WORN (300X1
SPARTEX 81714G WARNING ANTI CLIMB PAINT (300X100MM) QUICK-FIX RIGID P
SPARTEX 58021 CONSTRUCTION SITE NOTICE BOARD 1430X1075
SPARTEX 24408K DANGER CHEMICALS (400X300MM) 2: SELF ADHESIVE VINYL
SPARTEX 16026F EMERGENCY EYEWASH SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 56601 ROLL TOP - METAL WASTE ONLY5: MISCELLANEOUS
SPARTEX 13201K NO ADMITTANCE TO UNAUTHORISED PERSONNEL(400X300MM)
SPARTEX 14261P WARNING FRAGILE ROOF (600X400MM) 1: RIGID PLASTIC