SPARTEX 55088 DANGER DEMOLITION WORK IN PROGRESS BANNER C/W EYELETS (


Warning sign Spartex

References
spartex:UK-55088
rubix:225A1989
manufacturer :55088
brand logo
brand logo
Technical specifications
Width1270 mm
Height610 mm

Product details : SPARTEX 55088 DANGER DEMOLITION WORK IN PROGRESS BANNER C/W EYELETS (


Warn of potential site hazards and dangers




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


PVC Banner: Flame resistant 440gsm PVC banner for indoor or outdoor applications. Digitally printed for eye-catching displays.

Technical specifications


Attributes
Width1270 mm
Height610 mm
Show UNSPSC/ECL@SS
£ 62.98 excl. VAT
/ Each
£ 75.58 incl. VAT
  • Usually arrives within 14 working days