SPARTEX 24447K HAND ARM VIBRATION SAFETY (400X300MM)S/A VINYL


Warning sign Spartex

References
spartex:UK-24447K
rubix:225A2372
manufacturer :24447K
brand logo
brand logo
Technical specifications
Width400 mm
Height300 mm

Product details : SPARTEX 24447K HAND ARM VIBRATION SAFETY (400X300MM)S/A VINYL


The Control of Vibration at Work Regulations 2005 seeks to restrict staff exposure to vibration. Without appropriate control Hand Arm Vibration Syndrome (HAVS) and the resulting Vibration White Finger can often be a problem.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width400 mm
Height300 mm
Show UNSPSC/ECL@SS
£ 11.28 excl. VAT
/ Each
£ 13.54 incl. VAT
  • Usually arrives within 14 working days