SPARTEX 59637 MINDER PAIRS 780X1000MM5: MISCELLANEOUS

Spartex Warning Signs

See technical information

References

Spartex:UK-59637
Rubix:225A2562
Manufacturer :59637
brand logo

Product details : SPARTEX 59637 MINDER PAIRS 780X1000MM5: MISCELLANEOUS


Made from durable, high impact polyethylene with each minder weighing just 2.5kg

Each minder is 1030mm x 780mm x 26mm
Stand alone or link together
Fold away stand
Stacks flat for easy storage
Lightweight but practically unbreakable
Bright yellow colour for high visibility
Six messages supplied with each minder to choose from: Caution - Out of Service, Caution - Wet Floor, Temporarily Closed, Danger - Keep Out, Cleaning in Progress, Caution - Work Area

Technical specifications


Attributes
£ 233.01 excl. VAT
/ Each
£ 279.61 incl. VAT
  • Usually arrives within 14 working days