SPARTEX 25632K FOOD ALLERGY NOTICE (400X300MM) 2 SELF ADHESIVE VINYL


Warning sign Spartex

References
spartex:UK-25632K
rubix:225A2404
manufacturer :25632K
brand logo
brand logo
Technical specifications
Width400 mm
Height300 mm

Product details : SPARTEX 25632K FOOD ALLERGY NOTICE (400X300MM) 2 SELF ADHESIVE VINYL


From December 2014 restaurants and food outlets must provide and display details of potential allergens contained in menu items being served.

This range of signs and notices ensure customers are informed at all times.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width400 mm
Height300 mm
Show UNSPSC/ECL@SS
£ 11.28 excl. VAT
/ Each
£ 13.54 incl. VAT
  • Usually arrives within 14 working days