SPARTEX 15019P SAFETY HELMETS AND FOOTWEAR MUST BE WORN (600X4


Warning sign Spartex

References
spartex:UK-15019P
rubix:225A2629
manufacturer :15019P
brand logo
brand logo
Technical specifications
Width600 mm
Height400 mm

Product details : SPARTEX 15019P SAFETY HELMETS AND FOOTWEAR MUST BE WORN (600X4


Mandatory Signs
Inform employees and visitors what PPE is required to be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
Width600 mm
Height400 mm
Show UNSPSC/ECL@SS
£ 28.51 excl. VAT
/ Each
£ 34.21 incl. VAT
  • Usually arrives within 14 working days