SPARTEX 16236P ENTERING DESIGNATED AREA MUST WEAR HELMET, FOOTWEAR &


Warning sign Spartex

References
spartex:UK-16236P
rubix:225A2700
manufacturer :16236P
brand logo
brand logo
Technical specifications
Width600 mm
Height400 mm

Product details : SPARTEX 16236P ENTERING DESIGNATED AREA MUST WEAR HELMET, FOOTWEAR &


Mandatory site requirements relating to PPE that must be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


PVC Banner: Flame resistant 440gsm PVC banner for indoor or outdoor applications. Digitally printed for eye-catching displays.

Technical specifications


Attributes
Width600 mm
Height400 mm
Show UNSPSC/ECL@SS
£ 28.51 excl. VAT
/ Each
£ 34.21 incl. VAT
  • Usually arrives within 14 working days