SPARTEX 16690GWARNINGPEOPLE AT WORK DO NOT SWITCH ON(300X100MM)RGD
Spartex Multi-Purpose Signs
See technical informationReferences
Spartex:UK-16690G
Rubix:225A3165
Manufacturer :16690G
Product details : SPARTEX 16690GWARNINGPEOPLE AT WORK DO NOT SWITCH ON(300X100MM)RGD
This warning sign highlights that machinery should not be started due to the fact that people are working on the machinery and may be injured
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 100 mm |
|---|---|
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days

