SPARTEX 24266G DANGER ACID WEAR PPE (300X100MM)SELF ADHESIVE VINYL


Spartex Warning Signs

References
spartex:UK-24266G
rubix:225A3269
manufacturer :24266G
brand logo
brand logo
Technical specifications
Width300 mm
Height100 mm

Product details : SPARTEX 24266G DANGER ACID WEAR PPE (300X100MM)SELF ADHESIVE VINYL


This multi-message sign provides a hazardous substance warning for acid and advises to use personal protective equipment whilst in the vicinity. Multiple safety messages on one sign, ensures your work space remains decluttered of multiple safety messages whilst advising and forewarning of potential dangers. This sign warns of the hazard and mandatory/prohibition action to be taken




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width300 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
  • Usually arrives within 14 working days