SPARTEX 14527K WARNING WELDING IN PROGRESS EXTRACTORS MUST BE USED (4


Warning sign Spartex

References
spartex:UK-14527K
rubix:225A3135
manufacturer :14527K
brand logo
brand logo
Technical specifications
Width400 mm
Height300 mm

Product details : SPARTEX 14527K WARNING WELDING IN PROGRESS EXTRACTORS MUST BE USED (4


Multi-message signs provide multiple safety messages on one sign.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Technical specifications


Attributes
Width400 mm
Height300 mm
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
  • Usually arrives within 14 working days