SPARTEX 11746H STAY SAFE - RUN, HIDE, TELL, TREAT (300X250MM) RGD


Warning sign Spartex

References
spartex:UK-11746H
rubix:225A4526
manufacturer :11746H
brand logo
brand logo
Technical specifications
Width300 mm
Height250 mm

Product details : SPARTEX 11746H STAY SAFE - RUN, HIDE, TELL, TREAT (300X250MM) RGD


This sign has been designed to educate viewers on the behaviour they should adopt in the event of a terrorist attack. These simple steps could help save lives.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width300 mm
Height250 mm
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
  • Usually arrives within 14 working days