SPARTEX 14293P CAUTION FORKLIFT TRUCKS OPERATING REFLECTION SIGN (600


Warning sign Spartex

References
spartex:UK-14293P
rubix:225A3776
manufacturer :14293P
brand logo
brand logo
Technical specifications
Width600 mm
Height400 mm

Product details : SPARTEX 14293P CAUTION FORKLIFT TRUCKS OPERATING REFLECTION SIGN (600


Bottom half of sign designed to be read in vehicles? mirrors. Ensures drivers on site are aware of procedures and site safety is maintained




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Technical specifications


Attributes
Width600 mm
Height400 mm
Show UNSPSC/ECL@SS
£ 28.51 excl. VAT
/ Each
£ 34.21 incl. VAT
  • Usually arrives within 14 working days