Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
SPARTEX 15239E EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (200X150M
SPARTEX 15239E EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (200X150M
Warning sign Spartex
References
spartex:
UK-15239E
rubix:
225A3793
manufacturer :
15239E
Technical specifications
Width
200
mm
Height
150
mm
Product details
Technical specifications
Product details : SPARTEX 15239E EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (200X150M
Ear protection must be worn (English/polish)
Technical specifications
Attributes
Width
200
mm
Height
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.77
excl. VAT
/
Each
£
9.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 11713K CCTV IMAGES BEING MONITORED FOR THE PURPOSE OF CRIME (
SPARTEX 13615E NO FISHING (200X150MM) 1: RIGID PLASTIC
SPARTEX 11714M WARNING ANTI CLIMB PAINT (600X200MM) 1: RIGID PLASTIC
SPARTEX 14424E OXIDISING AGENT (200X150MM) 1: RIGID PLASTIC
SPARTEX 27124M PLEASE USE OTHER DOOR < (600X200MM)S/A VINYL
SPARTEX 14548U GHS LABEL - IRRITANT (100X100MM) 1: RIGID PLASTIC
SPARTEX 58744 EAR PROTECTORS FLOOR GRAPHIC 400MM DIA 5 MISCELLANEOUS
SPARTEX 84259GDANGER ASBESTOS(300X100MM)QUICK-FIX RGDPVC WITH SAVBACK
SPARTEX 58035 SITE SAFETY BOARD 600X900MM 5MM PVC 5: MISCELLANEOUS
SPARTEX 24266G DANGER ACID WEAR PPE (300X100MM)SELF ADHESIVE VINYL
SPARTEX 14419F CORROSIVE SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 26214G WARNING FRAGILE ROOF CRAWLING BOARDS OR LADDERS MUST B
SPARTEX 16218M DANGER KEEP CLEAR (600X200MM) 1: RIGID PLASTIC
SPARTEX 16264H WARNING CONFINED SPACE NO ENTRY PERMIT TO WORK (300X25
SPARTEX 55048 MASK SYMBOL 100MM DIA - SHEET OF 65: MISCELLANEOUS