Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
SPARTEX 25239E EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (200X150M
SPARTEX 25239E EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (200X150M
Warning sign Spartex
References
spartex:
UK-25239E
rubix:
225A3796
manufacturer :
25239E
Technical specifications
Width
200
mm
Height
150
mm
Product details
Technical specifications
Product details : SPARTEX 25239E EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (200X150M
Ear protection must be worn (English/polish)
Technical specifications
Attributes
Width
200
mm
Height
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.67
excl. VAT
/
Each
£
4.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 25613G KEEP RAW MEATS AND FISH AT BOTTOM OF FRIDGE (300X100MM
SPARTEX 14519M WARNING COSHH STORE (600X200MM) 1: RIGID PLASTIC
SPARTEX 21714M WARNING ANTI CLIMB PAINT (600X200MM)S/A VINYL
SPARTEX 55094 ENTRANCE BANNER C/W EYELETS (1270X610MM)
SPARTEX 56037 FIRST AID KIT CARRIED ON THIS VEHICLE (FACE ADHESIVE)
SPARTEX 58021 CONSTRUCTION SITE NOTICE BOARD 1430X1075
SPARTEX 55748 CAUTION MUD ON ROAD, SITE SAVER SIGN 600X400
SPARTEX 21745P STAY SAFE - SUSPICIOUS ITEMS INFO(600X400MM)SA VINYL
SPARTEX 15223G NOISE LEVEL 80DB(A) & 85DB(A) EAR PROTECTORS AVAILABLE
BEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW FMC/T
SPARTEX 15201E PROTECTIVE FOOTWEAR MUST BE WORN (200X150MM) RGD
BEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW FMC/W
SPARTEX 55142 DOOR SCREEN SIGN- NO ENTRY CAUTION PEOPLE AT WORK 600X4
SPARTEX 13405E DO NOT TOUCH (200X150MM) 1: RIGID PLASTIC
SPARTEX 59135 GENTS SYMBOL 76MM DIA STAINLESS STEEL SIGN