SPARTEX 55134 DOOR SCREEN SIGN- NO ENTRY CAUTION MEN AT WORK 600X450M


Warning sign Spartex

References
spartex:UK-55134
rubix:225A3845
manufacturer :55134
brand logo
brand logo
Technical specifications
Width600 mm
Height450 mm

Product details : SPARTEX 55134 DOOR SCREEN SIGN- NO ENTRY CAUTION MEN AT WORK 600X450M


440gsm PVC laminated banner material, flame and weather resistant on spring loaded PVC poles

Door Screen Safety Signs offer an innovative solution to warning people of potential hazards by cordoning off rooms with a doorway barrier message
Spring loaded poles (extend from 710 to 1010mm to fit most single doorways)
Rubber end caps for maximum grip and to prevent scuffing of frame
Warning message prevents access and warns of hazards
Wipe clean and rolls away for easy storage
An excellent temporary barrier to prevent access during cleaning or repairs

Technical specifications


Attributes
Width600 mm
Height450 mm
Show UNSPSC/ECL@SS
£ 49.86 excl. VAT
/ Each
£ 59.83 incl. VAT
  • Usually arrives within 14 working days