SPARTEX 67556N PEDESTRIAN CROSSING (400X400MM) 6: ALUMINIUM


Informational sign Spartex

References
spartex:UK-67556N
rubix:225A5179
manufacturer :67556N
brand logo
brand logo
Technical specifications

Product details : SPARTEX 67556N PEDESTRIAN CROSSING (400X400MM) 6: ALUMINIUM


Site traffic signs help to direct traffic safely on site and advise of their actions




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
ModelAluminium
Length400 mm
Width400 mm
Show UNSPSC/ECL@SS
£ 43.53 excl. VAT
/ Each
£ 52.24 incl. VAT
  • Usually arrives within 14 working days