SPARTEX 17007G TOILETS (MALE & FEMALE SYMBOL) (300X100MM) R/PLASTIC
Spartex Toilet Signs
See technical informationReferences

Product details : SPARTEX 17007G TOILETS (MALE & FEMALE SYMBOL) (300X100MM) R/PLASTIC
General information signs can be used to advise staff and visitors of room usage or equipment and directional instructions. Also useful for Notice and advisory messages
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.
Technical specifications
| Model | rigid plastic |
|---|---|
| Length | 300 mm |
| Width | 100 mm |
- Usually arrives within 14 working days
