• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,444)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Marker/barrier
  6. Signage stand
  7. XS01-OBY ORANGE XS WITH BLACK & YELLOW CHEVRON WEBBING

XS01-OBY ORANGE XS WITH BLACK & YELLOW CHEVRON WEBBING

Signage stand Skipper TM

See technical informationSee documents

References

Skipper TM:XS01-OBY
Rubix:239A2996
brand logo
brand logo
brand logo
brand logo

Documents

Product details : XS01-OBY ORANGE XS WITH BLACK & YELLOW CHEVRON WEBBING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 68.44 excl. VAT
/ Each
£ 82.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 58211 CAUTION SITE TRAFFIC REFLECTIVE CONE SIGN 600X450MM (COROEBUCK MAGNETIC TICKET HOLDER 54 X 200MM PK50SKQP-GY PURPLE & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH SOLIDSKQB-B BLUE & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH SOLID BLSPARTEX 58085 REDUCE SPEED NOW CONE SIGN 600X450MM 5: MISCELLANEOUSGISS 868026 WORKS SIGNALLING TRIPOD AK5 YELLOW/BLACKSKQBLK-BY BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH BLACGISS 868028 WORKS SIGNAL TRIPOD AK5 FLU RETROREFLECT YEL/BLACKGISS 862386 SAFETY SIGN S&WICH BOARD RED+NO PEDESTRIANS PICTOGRAMSKQR-RW RED & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH RED & WHSPARTEX 57653 ROAD WORKS CONE SIGN 750MM5: MISCELLANEOUSSPARTEX 57657 KEEP RIGHT CONE SIGN 750MM5: MISCELLANEOUSBEAVERSWOO FRAMES4FLOOR A4 YELLOW/BLACK FF4BY/10 PACK OF 10SPARTEX 58210 SITE ACCESS REFLECTIVE CONE SIGN 600X450 NOT INCLUGISS 862383 SAFETY SIGN S&WICH BOARD YELL+SLIPPERY FLOOR PICTOGRAM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap