SPARTEX 57653 ROAD WORKS CONE SIGN 750MM5: MISCELLANEOUS

Spartex Cone Signs

See technical information

References

Spartex:UK-57653
Rubix:225A5044
Manufacturer :57653
brand logo

Product details : SPARTEX 57653 ROAD WORKS CONE SIGN 750MM5: MISCELLANEOUS


3mm black polypropylene with pull out fixings to fit to cone

Reflective sign face
For use on 750mm or 1000mm traffic cones
Supplied flat to reduce storage space requirement
Lightweight and durable for easy storage and transportation
Cone not included

Technical specifications


Attributes
£ 79.06 excl. VAT
/ Each
£ 94.87 incl. VAT
  • Usually arrives within 14 working days