SPARTEX 57657 KEEP RIGHT CONE SIGN 750MM5: MISCELLANEOUS

Spartex Cone Signs

See technical information

References

Spartex:UK-57657
Rubix:225A5048
Manufacturer :57657
brand logo

Product details : SPARTEX 57657 KEEP RIGHT CONE SIGN 750MM5: MISCELLANEOUS


3mm black polypropylene with pull out fixings to fit to cone

Reflective sign face
For use on 750mm or 1000mm traffic cones
Supplied flat to reduce storage space requirement
Lightweight and durable for easy storage and transportation
Cone not included

Technical specifications


Attributes
£ 79.06 excl. VAT
/ Each
£ 94.87 incl. VAT
  • Usually arrives within 14 working days