SPARTEX LOK003 GATE VALVE LOCKOUT - RED (127 165MM)
Circuit breaker lock, valve lock Spartex
See technical informationSee documentsReferences
Spartex:LOK003
Rubix:251A4878
Documents
Product details : SPARTEX LOK003 GATE VALVE LOCKOUT - RED (127 165MM)
Resistant to cracking & abrasion
Di-electric properties
Resistant to extreme temperatures
Suitable for hasps and padlocks
Di-electric properties
Resistant to extreme temperatures
Suitable for hasps and padlocks
Strengths
These gate valves are comprised of 2 flattened half moons with a hollow centre. Hinged at one side, they are placed over the valve and then closed, leaving the valve inside the lockout. This can then be locked off using up to 3 padlocks directly, or more if used in conjunction with a hasp. A simple solution for isolating gate valves, these lockouts slip over the top of the handle once the valve is in the appropriate position. When fitted the valve handwheel is completely encapsulated within the lockout, which will rotate freely around the valve preventing operation.
Technical specifications
Attributes
| Length | 177 mm |
|---|---|
| Width | 177 mm |
| Height | 50 mm |
Show UNSPSC/ECL@SS
£ 23.36 excl. VAT
/ Each
£ 28.03 incl. VAT
- In stock: Next day delivery

