SPARTEX LOK212 MULTI FUNCTION CIRCUIT BREAKER LOCKOUT LARGE
Circuit breaker lock, valve lock Spartex
See technical informationReferences
Spartex:LOK212
Rubix:251A4987
Product details : SPARTEX LOK212 MULTI FUNCTION CIRCUIT BREAKER LOCKOUT LARGE
Designed to fit on large circuit breakers
Maximum toggle height 20mm - 30mm
Maximum toggle height 20mm - 30mm
Strengths
Designed to fit on the largest circuit breakers. Turn the circuit breaker into the off position and place the Lockout over the toggle switch. Tighten the screw thread until tight to the toggle with the integral pedal sitting into the housing of the breaker to prevent removal. This unit is available in 2 sizes to allow for fitting to various sizes of breaker.
Technical specifications
Attributes
| Length | 135 mm |
|---|---|
| Width | 105 mm |
| Height | 40 mm |
Show UNSPSC/ECL@SS
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
- Usually arrives within 14 working days

