SPARTEX LOK207 MINIATURE CIRCUIT BREAKER LOCKOUT TIE BAR RED
Circuit breaker lock, valve lock Spartex
See technical informationSee documentsReferences
Spartex:LOK207
Rubix:251A4893
Documents
Product details : SPARTEX LOK207 MINIATURE CIRCUIT BREAKER LOCKOUT TIE BAR RED
Fits larger or multi-pole circuit breakers connected with a cross bar
Lockout using a single safety padlock with a maximum shackle diameter of 7mm
Requires no holes in the breaker to fit
Lockout using a single safety padlock with a maximum shackle diameter of 7mm
Requires no holes in the breaker to fit
Strengths
Miniature circuit breaker (MCB) lockouts have been designed to fit most modern single and multiple pole miniature circuit breakers. The lockout prevents the circuit breaker toggle from being turned on and use an appropriate padlock to prevent unauthorised removal.
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
- Usually arrives within 14 working days

