SPARTEX LOK023 BALL VALVE LOCKOUT - SMALL
Circuit breaker lock, valve lock Spartex
See technical informationSee documentsReferences
Spartex:LOK023
Rubix:251A4883
Documents
Product details : SPARTEX LOK023 BALL VALVE LOCKOUT - SMALL
Size: 9.5 - 31mm, Max handle length 190mm
Resistant to cracking & abrasion
Suitable for hasps and padlocks
Resistant to extreme temperatures
Resistant to cracking & abrasion
Suitable for hasps and padlocks
Resistant to extreme temperatures
Strengths
This lockout device is placed over the top of the ball valve to prevent the valve handle from being turned. Once in the correct isolated position, the handle of the valve is trapped within the body of the lockout, preventing the handle from being operated.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 140 mm |
| Height | 95 mm |
Show UNSPSC/ECL@SS
£ 18.88 excl. VAT
/ Each
£ 22.66 incl. VAT
- In stock: Next day delivery

