SPARTEX LOK058 CYLINDER ELECTRICAL PLUG LOCKOUT YELLOW
Circuit breaker lock, valve lock Spartex
See technical informationReferences
Spartex:LOK058
Rubix:251A4927
Product details : SPARTEX LOK058 CYLINDER ELECTRICAL PLUG LOCKOUT YELLOW
Highly visible yellow colour for easy identification
Inner dimensions of 84mm dia. x 150mm and will accept cable widths of up to 34mm dia.
Inner dimensions of 84mm dia. x 150mm and will accept cable widths of up to 34mm dia.
Strengths
Lockout products are a physical method of isolating equipment to prevent it being re-energised or stop the release of any stored energy. This large electrical plug lockout has 2 interlocking cover plates allowing plugs with various sizes of cable to be inserted. Inner dimensions of 84mm dia. x 150mm and will accept cable widths of up to 34mm diameter.
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Width | 97 mm |
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
- In stock: Next day delivery

