Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Circuit breaker lock, valve lock
SIEMENS 10A CIRCUIT BREAKER 5SY6310-7
SIEMENS 10A CIRCUIT BREAKER 5SY6310-7
Circuit breaker lock, valve lock Siemens
References
siemens:
5SY6310-7
rubix:
161A8450
ean:
4001869246970
Technical specifications
Length
90
mm
Width
54
mm
Height
76
mm
Product details
Technical specifications
Product details : SIEMENS 10A CIRCUIT BREAKER 5SY6310-7
Technical specifications
Attributes
Length
90
mm
Width
54
mm
Height
76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.23
excl. VAT
/
Each
£
83.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX LOK056 GAS CYLINDER LOCKOUT YELLOW
SPARTEX LOK018 BUTTERFLY VALVE LOCKOUT RED
SPARTEX LOK001 GATE VALVE LOCKOUT - RED (25 63.5MM)
SCHNEIDER MOTOR CIRCUITBREAKER GV3ME80
SPARTEX LOK063 PNEUMATIC LOCKOUT STAINLESS STEEL
SPARTEX LOK186 FLANGE BALL VALVE LOCKOUT - 15 X 22 7CM RED
SIEMENS MCB400V6KA3PC8A 5SY6308-7
SPARTEX LOK138 MINI CIRCUIT BREAKER LOCKOUT - TO FIT SIEMENS
ABUS-V500 UNIVERSAL BALL VALVE LOCK OUT DEVICE
SPARTEX LOK006 ADJUSTABLE GATE VALVE LOCKOUT RED
SPARTEX LOK159 600MM DIAMETER STEERING WHEEL COVER YELLOW
SPARTEX LOK208 MINIATURE CIRCUIT BREAKER LOCKOUT PIN OUT
SPARTEX LOK204 GATE VALVE LOCKOUT 330MM - 450MM (13 18)
SPARTEX LOK005 GATE VALVE LOCKOUT (254 - 355MM) RED
SPARTEX LOK207 MINIATURE CIRCUIT BREAKER LOCKOUT TIE BAR RED